Skip Content

DG
3M

5 Micron Rating Resin Bonded Filter Cartridge, 2-1/2" Diameter, 29-1/4" Height, 15.00 gpm

  • Item # 3P763
  • My Part #
  • Mfr. Model # G78B8-3
  • Catalog Page # 2699
  • UNSPSC # 40161502
5 Micron Rating Resin Bonded Filter Cartridge, 2-1/2" Diameter, 29-1/4" Height, 15.00 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Product Details

High-quality, rigid depth media removes a wide range of dirt particles, including gels. Double open-end (DOE) configuration. Ideal with paints and resins, oils, chemicals, inks, solvents, and industrial water.
Note: Not for use with potable water applications.

View More

Technical Specs

  • Item Resin Bonded Filter Cartridge
  • Filter Cartridges Sub-Category Solid Cartridges
  • Micron Rating 5
  • Height 29-1/4"
  • Filter Diameter 2-1/2"
  • Filter Cartridge Media Resin
  • Filter Flow Rate 15.00 gpm
  • Max. Temp. 250 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products