TP
3M

5" Coated Sanding Disc Roll, Non-Vacuum, 280 Grit, Very Fine Grade, Aluminum Oxide, 1 EA

  • Item # 48WZ29
  • My Part #
  • Mfr. Model # 60440256588
  • Catalog Page # N/A
  • UNSPSC # 31191506
5" Coated Sanding Disc Roll, Non-Vacuum, 280 Grit, Very Fine Grade, Aluminum Oxide, 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Sanding Discs and Kits~Sanding Disc Rolls


$87.05 / each

Shipping: pkg of 4

Pickup: pkg of 4

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

3M™ Stikit™ Gold Film Disc Roll provides discs that feature aluminum oxide abrasive grain on a film backing for a fast cut-rate and uniform, close-tolerance finish on wood, paint prep, and defect repair applications. The flexible backing provides a consistent finish and greater tear-resistance than a comparable paper product, making it well-suited for a high-production environment. 3M™ Stikit™ pressure sensitive adhesive backing provides ease of attachment to a random orbital sander and a clean, residue-free removal, while the roll form offers quick access to a disc and eliminates disc liners. The open coat feature provides a more aggressive cut than a comparable closed coat abrasive of the same grade, and the disc’s load-resistant coating reduces clogging of the disc, making this a good choice for woodworking and other applications where loading hinders performance. Designed for use with a random orbital sander, this disc comes in a range of grades for fine sanding and finishing, and is resin-bonded for reliable performance under high heat and pressure.

View More

Technical Specs

  • Item Sanding Disc Roll
  • Abrasive Type Coated
  • Vacuum Hole Design Non-Vacuum
  • Disc Diameter 5"
  • Abrasive Grit 280
  • Abrasive Grade Very Fine
  • Abrasive Material Aluminum Oxide
  • Disc Backing Material Film
  • Backing Weight 2 mil
  • Color Gold
  • Series 255L
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.