NC
3M

5" Coated Sanding Disc Roll, Non-Vacuum, 100 Grit, Medium Grade, Aluminum Oxide, 4 PK

  • Item # 2FVD5
  • My Part #
  • Mfr. Model # 363I
  • Catalog Page # N/A
  • UNSPSC # 31191506
5" Coated Sanding Disc Roll, Non-Vacuum, 100 Grit, Medium Grade, Aluminum Oxide, 4 PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Sanding Discs and Kits~Sanding Disc Rolls


$314.94 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Stikit™ paper disc roll 363I is a heavy-duty paper disc for medium stock removal and consistent finishing on both wood and metal. Durable aluminum oxide abrasive grain cuts fast on many surfaces. A Stikit disc must be pressed onto a Stikit backup pad (or disc pad, sold separately) and attached to sander. Convenient roll eliminates the need to remove disc liners from individual discs.
• Strong, F-weight paper backing for extra durability
• Open-coat construction prevents clogging
• Adhesive backing for easy application and removal
• Resin bond resists heat to prolong disc life

View More

Technical Specs

  • Item Sanding Disc Roll
  • Abrasive Type Coated
  • Vacuum Hole Design Non-Vacuum
  • Disc Diameter 5"
  • Abrasive Grit 100
  • Abrasive Grade Medium
  • Abrasive Material Aluminum Oxide
  • Disc Backing Material Paper
  • Backing Weight F
  • Color Gold
  • Series 363I
  • Discs per Roll 100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.