Skip Content

TP
3M

5" Coated PSA Sanding Disc, 40 Grit, No Hole, Coarse Grade, Aluminum Oxide 50, PK

  • Item # 48WZ20
  • My Part #
  • Mfr. Model # 60440265688
  • Catalog Page # N/A
  • UNSPSC # 31191506
PSA Paper Disc,Coarse,40 Grit,White,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $22.20 / pkg. of 50

Shipping: pkg of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.631 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Paper Disc is ideal for use with hand-held random orbital sanders on a variety of substrates where loading is a concern. The pressure sensitive adhesive backing provides an easy attachment to the disc pad, and the tab makes it easy to separate the disc from its liner. Featuring aluminum oxide mineral on a durable paper backing with a load-resistant coating, these discs offer aggressive cut and long life. This makes them well suited for extended use in high production operations for general sanding and finishing applications on whitewood, metal, composites, primer, paint, sealers, and topcoats. Open coat construction and a load resistant coating help prevent clogging when working with softwoods or paint.

View More

Technical Specs

  • Item PSA Sanding Disc
  • Abrasive Type Coated
  • Vacuum Hole Design No Hole
  • Disc Diameter 5"
  • Abrasive Grit 40
  • Abrasive Grade Coarse
  • Abrasive Material Aluminum Oxide
  • Disc Backing Material Paper
  • Series 238U
  • Backing Weight D
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.