Skip Content

TP
3M

5" Coated PSA Sanding Disc, 120 Grit, Non-Vacuum, Medium Grade, Ceramic 50, PK

  • Item # 48WY52
  • My Part #
  • Mfr. Model # 60440269383
  • Catalog Page # N/A
  • UNSPSC # 31191506
5" Coated PSA Sanding Disc, 120 Grit, Non-Vacuum, Medium Grade, Ceramic 50, PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $32.60 / pkg. of 50

Shipping: pkg of 5

Pickup: pkg of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.193 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Stikit™ Paper Disc with tabbed liner combines long-lasting 3M ceramic/ aluminum oxide blend with the convenience of a tabbed adhesive backing for a major boost in productivity. These versatile ceramic blend discs provide an efficient solution for sanding and finishing wood, metals, fiberglass, and other solid surfaces, as well as for blending and finishing on aluminum and carbon steel. The 3M™ Stikit™ system is designed for convenience in the workroom, where quick disc changes increase productivity, and the tab on the liner simplifies removal of the liner from the adhesive backing. The mid-weight paper backing offers flexibility for sanding contours, and an anti-loading coat on the abrasive surface helps prevent loading. A resin bond protects the disc from deterioration.

View More

Technical Specs

  • Item PSA Sanding Disc
  • Abrasive Type Coated
  • Vacuum Hole Design Non-Vacuum
  • Disc Diameter 5"
  • Abrasive Grit 120
  • Abrasive Grade Medium
  • Abrasive Material Ceramic
  • Disc Backing Material Paper
  • Series 735U
  • Backing Weight C
  • Color Purple
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.