Skip Content

NC
3M

5" Coated PSA Sanding Disc, 150 Grit, Non-Vacuum, Fine Grade, Aluminum Oxide 250, PK

  • Item # 2JEN4
  • My Part #
  • Mfr. Model # 60440211245
  • Catalog Page # N/A
  • Catalog Group # J1101
  • UNSPSC # 31191506
PSA Sanding Disc,Cloth,5in,150G,PK250 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $167.50 / pkg. of 250
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Stikit™ 5" cloth disc 202DZ combines a Stikit attachment with the durability of aluminum oxide abrasive on a flexible cloth backing. Plastic liner protects the adhesive from contamination until it is needed.

• Load-resistant and static-resistant open coat are suitable for different woodworking and paint prep applications
• Static-resistant coating helps prevent buildup of dust particles on the disc
• Light, J-weight cloth combines wear-resistant backing with flexibility for rounded corners
• Open coat helps eliminate clogging to increase cut-rate and productivity

View More

Technical Specs

  • Item PSA Sanding Disc
  • Abrasive Type Coated
  • Vacuum Hole Design Non-Vacuum
  • Disc Diameter 5"
  • Abrasive Grit 150
  • Abrasive Grade Fine
  • Abrasive Material Aluminum Oxide
  • Disc Backing Material Cloth
  • Series 202DZ
  • Backing Weight J
  • Color Brown
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.