Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
3M

5" Coated PSA Sanding Disc, 20 Grit, Non-Vacuum, Extra Coarse Grade, Aluminum Oxide 500, PK

  • Item # 2FWX2
  • My Part #
  • Mfr. Model # 84157
  • Catalog Page # N/A
  • Catalog Group # J1098
  • UNSPSC # 31191506
5" Coated PSA Sanding Disc, 20 Grit, Non-Vacuum, Extra Coarse Grade, Aluminum Oxide 500, PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item PSA Sanding Disc
  • Abrasive Type Coated
  • Vacuum Hole Design Non-Vacuum
  • Disc Diameter 5"
  • Abrasive Grit 20
  • Abrasive Grade Extra Coarse
  • Abrasive Material Aluminum Oxide
  • Disc Backing Material Film
  • Series 366L
  • Color Red
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms