DV
3M

5" Coated Hook-and-Loop Sanding Disc, 60 Abrasive Grit, Coarse Grade, Aluminum Oxide

  • Item # 48XC08
  • My Part #
  • Mfr. Model # 60440233371
  • Catalog Page # N/A
  • UNSPSC # 31191506
5" Coated Hook-and-Loop Sanding Disc, 60 Abrasive Grit, Coarse Grade, Aluminum Oxide close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

3M™ Hook and Loop Paper Disc is ideal for use with dual action or random orbital sanders on a variety of substrates where loading is a concern. Constructed of aluminum oxide abrasive on intermediate-weight paper. Disc offers aggressive cut and long life, and is well suited for high production operations as well as general purpose applications on paint, primer, wood, metal, plastic, and fiberglass. An open coat construction and a load resistant coating help prevent clogging when working with softwoods or paint. The disc features a hook-and-loop backing that provides ease of attachment and reuse, and the durable paper backing stands up to extended use with dual action or random orbital sanders.

View More

Technical Specs

  • Item Hook-and-Loop Sanding Disc
  • Abrasive Type Coated
  • Vacuum Hole Design Non-Vacuum
  • Disc Diameter 5"
  • Abrasive Grit 60
  • Abrasive Grade Coarse
  • Abrasive Material Aluminum Oxide
  • Disc Backing Material Paper
  • Backing Weight D
  • Series 238U
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products