C3
3M

5" Coated Hook-and-Loop Sanding Disc, 800 Abrasive Grit, Ultra Fine Grade, Aluminum Oxide

  • Item # 48XC04
  • My Part #
  • Mfr. Model # 60440233124
  • Catalog Page # N/A
  • UNSPSC # 31191506
5" Coated Hook-and-Loop Sanding Disc, 800 Abrasive Grit, Ultra Fine Grade, Aluminum Oxide close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.60 / pkg. of 50

Shipping: pkg of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.52 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Hook and Loop Paper Disc is ideal for use with dual action or random orbital sanders on a variety of substrates where loading is a concern. Constructed of aluminum oxide abrasive on intermediate-weight paper. Disc offers aggressive cut and long life, and is well suited for high production operations as well as general purpose applications on paint, primer, wood, metal, plastic, and fiberglass. An open coat construction and a load resistant coating help prevent clogging when working with softwoods or paint. The disc features a hook-and-loop backing that provides ease of attachment and reuse, and the durable paper backing stands up to extended use with dual action or random orbital sanders.

View More

Technical Specs

  • Item Hook-and-Loop Sanding Disc
  • Abrasive Type Coated
  • Vacuum Hole Design Non-Vacuum
  • Disc Diameter 5"
  • Abrasive Grit 800
  • Abrasive Grade Ultra Fine
  • Abrasive Material Aluminum Oxide
  • Disc Backing Material Paper
  • Backing Weight C
  • Series 238U
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.