Skip Content

TP
3M

5" Coated Hook-and-Loop Sanding Disc, 80 Abrasive Grit, Coarse Grade, Ceramic

  • Item # 48WZ94
  • My Part #
  • Mfr. Model # 60440230500
  • Catalog Page # N/A
  • UNSPSC # 31191506
5" Coated Hook-and-Loop Sanding Disc, 80 Abrasive Grit, Coarse Grade, Ceramic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $35.80 / pkg. of 50

Shipping: pkg of 5

Pickup: pkg of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.693 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3Mâ„¢ Hookitâ„¢ Paper Disc is constructed with a blend of ceramic aluminum oxide grain on a strong paper backing, offering a combination of durability and cutting efficiency together with the convenience of a hook-and-loop attachment system. Disc also features a load resistant coating that helps prevent clogging of the abrasive grains, prolonging the useful life of the disc. The disc is recommended for use on whitewood sanding, as well as metal fabrication, finishing stainless steel, and paint prep. The hook-and-loop backing offers easy attachment and re-attachment of the disc between grade shifts or work pieces.

View More

Technical Specs

  • Item Hook-and-Loop Sanding Disc
  • Abrasive Type Coated
  • Vacuum Hole Design Non-Vacuum
  • Disc Diameter 5"
  • Abrasive Grit 80
  • Abrasive Grade Coarse
  • Abrasive Material Ceramic
  • Disc Backing Material Paper
  • Backing Weight C
  • Series 735U
  • Color Purple
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.