Skip Content
C3
3M

5" Coated Hook-and-Loop Sanding Disc, 80 Abrasive Grit, Medium Grade, Ceramic

  • Item # 35HW12
  • Mfr. Model # 00051125868228
  • Catalog Page # 2428
  • Catalog Group # J2744
  • UNSPSC # 31191506
5" Coated Hook-and-Loop Sanding Disc, 80 Abrasive Grit, Medium Grade, Ceramic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $66.18 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Cubitron™ II Hookit™ Clean Sanding Film Discs are designed for stock removal on a wide variety of substrates including metals, composites, gelcoat, and whitewood. They are also designed to offer an alternative to adhesive-backed discs, which may become contaminated by dust or dirt. They attach to a hook-and-loop backup disc pad (sold separately), can be removed cleanly and easily, and can be re-used for the extent of the abrasive life. The open-coat design features additional space between abrasive grains to help evacuate dust and avoid clogging the cutting edge of the grains. A load-resistant coating also allows the disc to continue cutting even when sanding softwoods, paints, and other materials that would otherwise clog the disc and hinder sanding ability. Each grain also features a self-sharpening triangular shape, designed to cut through material smoothly rather than gouging or plowing.

View More

Technical Specs

  • Item Hook-and-Loop Sanding Disc
  • Abrasive Type Coated
  • Vacuum Hole Design Multi-Hole
  • Disc Diameter 5"
  • Abrasive Grit 80
  • Abrasive Grade Medium
  • Abrasive Material Ceramic
  • Disc Backing Material Film
  • Backing Weight C
  • Series 775L
  • Color Purple
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.