DG
3M

5" Coated Hook-and-Loop Sanding Disc, 600 Abrasive Grit, Super Fine Grade, Aluminum Oxide

  • Item # 2FXE8
  • My Part #
  • Mfr. Model # 60650028917
  • Catalog Page # N/A
  • UNSPSC # 31191506
5" Coated Hook-and-Loop Sanding Disc, 600 Abrasive Grit, Super Fine Grade, Aluminum Oxide close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces. Open coat helps to reduce loading. Light A-weight paper backing is suitable for finishing. Load-resistant coating prevents clogging to optimize cut and disc life.

View More

Technical Specs

  • Item Hook-and-Loop Sanding Disc
  • Abrasive Type Coated
  • Vacuum Hole Design Non-Vacuum
  • Disc Diameter 5"
  • Abrasive Grit 600
  • Abrasive Grade Super Fine
  • Abrasive Material Aluminum Oxide
  • Disc Backing Material Paper
  • Backing Weight A
  • Series 216U
  • Color Gold
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.