Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
3M

5" Coated Hook-and-Loop Sanding Disc, 150 Abrasive Grit, Fine Grade, Aluminum Oxide

  • Item # 2FVT3
  • My Part #
  • Mfr. Model # 00964
  • Catalog Page # N/A
  • UNSPSC # 31191506
5" Coated Hook-and-Loop Sanding Disc, 150 Abrasive Grit, Fine Grade, Aluminum Oxide close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

3M™ Hookit™ Gold Film Disc features aluminum oxide abrasive grain on a film backing for a fast cut-rate and uniform, close-tolerance finish on wood, paint prep, and defect repair applications. The flexible film backing provides a consistent finish and greater tear-resistance than a comparable paper product, making it well-suited for a high-production environment. The 3M™ Hookit™ hook-and-loop attachment works well by enabling easy re-use when switching between grades before the discs are worn out. The open coat feature provides a more aggressive cut than a comparable closed coat abrasive of the same grade, and the disc's load-resistant coating reduces clogging of the disc, making this a good choice for woodworking and other applications where loading hinders performance. Designed for use with a random orbital sander, this disc comes in a range of grades for fine sanding and finishing, and is resin-bonded for reliable performance under high heat and pressure.

View More

Technical Specs

  • Item Hook-and-Loop Sanding Disc
  • Abrasive Type Coated
  • Vacuum Hole Design Non-Vacuum
  • Disc Diameter 5"
  • Abrasive Grit 150
  • Abrasive Grade Fine
  • Abrasive Material Aluminum Oxide
  • Disc Backing Material Film
  • Backing Weight 2 mil
  • Series 255L
  • Color Gold
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.