Skip Content

DG
3M

5" Coated Hook-and-Loop Sanding Disc, 100 Abrasive Grit, Medium Grade, Aluminum Oxide

  • Item # 2AZF2
  • My Part #
  • Mfr. Model # 60440107278
  • Catalog Page # N/A
  • UNSPSC # 31191506
5" Coated Hook-and-Loop Sanding Disc, 100 Abrasive Grit, Medium Grade, Aluminum Oxide close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use the 3M™ Hookit™ microfinishing film disc 366L for a uniform finish on wood, solid surface composites, plastic, fiberglass, paint prep, coating and corrosion removal, primer, e-coat, or metal. Premium aluminum oxide abrasive is bonded to a durable polyester film backing for a fast cut and long life and supports disc flexibility without sacrificing durability and reliable performance under high heat and pressure.

• Hook-and-loop backing for quick attachment and removal
• Load-resistant coating prevent dust and dirt from clogging disc
• Disc is easy to change and reuse

View More

Technical Specs

  • Item Hook-and-Loop Sanding Disc
  • Abrasive Type Coated
  • Vacuum Hole Design Non-Vacuum
  • Disc Diameter 5"
  • Abrasive Grit 100
  • Abrasive Grade Medium
  • Abrasive Material Aluminum Oxide
  • Disc Backing Material Film
  • Backing Weight 3 mil
  • Series 366L
  • Color Red
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products