Skip Content

DV
3M

5" Coated Fiber Disc, 7/8" Mounting Hole Size, Extra Coarse, 24 Grit Ceramic, 25 PK

  • Item # 2XRP2
  • My Part #
  • Mfr. Model # 60440206351
  • Catalog Page # 2374
  • UNSPSC # 31191506
Fiber Disc,5x7/8,24G,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring a 7/8" mounting hole, these premium fiber discs are ideal for working with stainless steel and other heat-sensitive metals. They also perform well on hard metals and exotic alloys. The ceramic abrasive grain offers sharp, sustainable cutting action, long life, and added durability. A grinding aid provides cool running.

View More

Technical Specs

  • Item Fiber Disc
  • Disc Diameter 5"
  • Mounting Hole Size 7/8"
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Abrasive Grit 24
  • Abrasive Grade Extra Coarse
  • Disc Backing Material Fiber
  • Backing Weight X
  • Max. RPM 12,000
  • Series 785C
  • Color Orange
  • Vacuum Hole Design Non-Vacuum
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products