Skip Content

TP
3M

5" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 50 Grit Ceramic, 100 PK

  • Item # 2DKK8
  • My Part #
  • Mfr. Model # 60440206492
  • Catalog Page # N/A
  • UNSPSC # 31191506
Fiber Disc,5x7/8,50G,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $352.50 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ fiber disc 785C is a durable fiber disc featuring a high-performance 3M ceramic/aluminum oxide blend abrasive ideal for blending, grinding applications, and weld removal. This proprietary blend stands up to challenging applications, out cutting and out lasting aluminum oxide.

• Heavy-duty fiber disc is ideal for weld removal, grinding, and blending large and small areas of metal surfaces
• Stiff fiber backing provides durability needed for weld removal and other medium-pressure applications such as deburring or rust removal
• Grinding aid reduces grinding temperatures for heat-sensitive alloys such as stainless steel, nickel alloys, and titanium
• Compatible with 3M disc pad face plates and hubs, and requires the use of a disc retainer nut (all sold separately)

Note: Using the correct face plate for the application ensures that the abrasive mineral will fracture as it should, maximizing the life of the abrasive. Face plates are sold separately.

View More

Technical Specs

  • Item Fiber Disc
  • Disc Diameter 5"
  • Mounting Hole Size 7/8"
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Abrasive Grit 50
  • Abrasive Grade Coarse
  • Disc Backing Material Fiber
  • Backing Weight X
  • Max. RPM 12,000
  • Series 785C
  • Color Orange
  • Vacuum Hole Design Non-Vacuum
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.