Skip Content

NC
3M

5" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 80 Grit Ceramic, 100 PK

  • Item # 2DJC2
  • My Part #
  • Mfr. Model # 60440207458
  • Catalog Page # N/A
  • UNSPSC # 31191506
5" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 80 Grit Ceramic, 100 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $396.00 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ fiber disc 985C offers an exceptionally fast cut and extreme durability for high-pressure applications on all metals. Designed for both long life and superior performance in aggressive, heavy-duty applications. Disc uses a 3M ceramic abrasive grain that exceeds conventional abrasives in durability, disc life, and cut-rate. Ceramic abrasive grain requires less pressure, reducing operator fatigue. A stiff fiber backing provides durability needed for heavy stock removal and high-pressure weld leveling. Grinding aid reduces grinding temperatures for heat-sensitive alloys such as stainless steel, nickel alloys, and titanium. This disc is ideal for weld removal, grinding, and blending flarge and small areas of metal surfaces. Compatible with 3M disc pad face plates and hubs, and requires the use of a disc retainer nut (all sold separately).

View More

Technical Specs

  • Item Fiber Disc
  • Disc Diameter 5"
  • Mounting Hole Size 7/8"
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Abrasive Grit 80
  • Abrasive Grade Coarse
  • Disc Backing Material Fiber
  • Backing Weight X
  • Max. RPM 12,000
  • Series 985C
  • Color Orange
  • Vacuum Hole Design Non-Vacuum
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.