Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
3M

4 ft. Heavy Wall Heat Shrink Tubing Cross-Linked Polyolefin, Shrink Ratio 3:1

  • Item# 4NU16
  • Mfr. Model# ITCSN-1500-48
  • Catalog Page# N/A
  • UNSPSC# 39121711
4 ft. Heavy Wall Heat Shrink Tubing Cross-Linked Polyolefin, Shrink Ratio 3:1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $236.25 / pkg. of 5

Get This Price

$189.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heat-shrink tubing features polyolefin construction and is designed to be split resistant, cold flow resistant, mechanically tough, and easily marked. It is typically used as a shrink-fit electrical insulation over cable splices and terminations. It is also used for lightweight wire harness covering, wire marking, wire bundling, component packaging, and fire-resistant covering.

View More

Technical Specs

  • Item Heat Shrink Tubing
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Wall Type Heavy Wall
  • Shrink Tubing Material Cross-Linked Polyolefin
  • Flame Retardant No
  • Shrink Tubing Adhesive Lined Yes
  • Shrink Tubing Usable Temp. Range -67 Degrees to 230 Degrees F
  • Shrink Ratio 3:1
  • Use Shrink Tubing With Wire Size 3/0 AWG to 400 kcmil
  • Shrink Tubing I.D. Before Shrinking 1.500"
  • I.D. After Shrinking 0.500"
  • Shrink Tubing Wall Thickness After Shrinking 0.170"
  • Shrink Tubing Length 4 ft.
  • Color Black
  • Min. Shrink Temp. 250 Degrees F
  • Max. Voltage 1000V
  • Features Adhesive Lined
  • Standards UL,CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.