Skip Content

DV
3M

4 ft. Heavy Wall Heat Shrink Tubing Polyolefin, Shrink Ratio 3:1

  • Item # 2JPG9
  • My Part #
  • Mfr. Model # HDT-0300-48A Red
  • Catalog Page # N/A
  • UNSPSC # 39121711
Shrink Tubing,0.3in ID,Red,4ft,PK20 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This heat-shrink tubing is manufactured with heavy-duty polyolefin. It is designed to be flame retardant.

View More

Technical Specs

  • Item Heat Shrink Tubing
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Wall Type Heavy Wall
  • Shrink Tubing Material Polyolefin
  • Flame Retardant Yes
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Usable Temp. Range -67 Degrees to 230 Degrees F
  • Shrink Ratio 3:1
  • Use Shrink Tubing With Wire Size 14 to 8 AWG
  • Shrink Tubing I.D. Before Shrinking 0.300"
  • I.D. After Shrinking 0.100"
  • Shrink Tubing Wall Thickness After Shrinking 0.080"
  • Shrink Tubing Length 4 ft.
  • Color Red
  • Min. Shrink Temp. 250 Degrees F
  • Max. Voltage 1000V
  • Features Flame Retardant
  • Standards SAE-AMS-DTL-23053/15, Class 1 ABS
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.