Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
3M

4 ft. Heavy Wall Heat Shrink Tubing Cross-Linked Polyolefin, Shrink Ratio 3:1

  • Item # 2GCA9
  • My Part #
  • Mfr. Model # ITCSN-4500-48-Box
  • Catalog Page # N/A
  • UNSPSC # 39121711
4 ft. Heavy Wall Heat Shrink Tubing Cross-Linked Polyolefin, Shrink Ratio 3:1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $754.00 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Protect 1kV-rated applications against damage from corrosion, chemicals and abrasions with this sturdy 3M™ ITCSN Heat Shrink Cable Sleeve. You not only get water-resistant cross-linked polyolefin construction but also a 3:1 shrink ratio that provides electrical insulation for a range of applications.

View More

Technical Specs

  • Item Heat Shrink Tubing
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Wall Type Heavy Wall
  • Shrink Tubing Material Cross-Linked Polyolefin
  • Flame Retardant No
  • Shrink Tubing Adhesive Lined Yes
  • Shrink Tubing Usable Temp. Range -67 Degrees to 230 Degrees F
  • Shrink Ratio 3:1
  • Use Shrink Tubing With Wire Size 1500 to 2500 kcmil
  • Shrink Tubing I.D. Before Shrinking 4.500"
  • I.D. After Shrinking 1.500"
  • Shrink Tubing Wall Thickness After Shrinking 0.170"
  • Shrink Tubing Length 4 ft.
  • Color Black
  • Min. Shrink Temp. 250 Degrees F
  • Max. Voltage 1000V
  • Features Adhesive Lined
  • Standards UL,CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.