Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
3M

4" Type 27 Ceramic Depressed Center Wheels, 5/8" Arbor, 0.045"-Thick, 15,300 Max. RPM

  • Item # 22PA29
  • My Part #
  • Mfr. Model # 66529
  • Catalog Page # N/A
  • UNSPSC # 23131503
4" Type 27 Ceramic Depressed Center Wheels, 5/8" Arbor, 0.045"-Thick, 15,300 Max. RPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

The 3M™ Type 27 high-performance cut-off wheel is made from Cubitron™ ceramic abrasive grain that yields top performance with ferrous metal, stainless steel, and aluminum.

View More

Technical Specs

  • Item Depressed Center Wheels
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4"
  • Thickness 0.045"
  • Arbor Hole Size 5/8"
  • Abrasive Material Ceramic
  • Abrasive Grit 60
  • Max. RPM 15,300
  • Series CUBITRON II
  • Grade Medium
  • Application Ferrous Metal, Stainless, Aluminum
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.