Skip Content

DV
3M

4" Type 1 Cubic Boron Nitride Grinding Wheel, 1-1/4" Arbor, 3/8"-Thick, 8500 Max. RPM

  • Item # 40AR28
  • My Part #
  • Mfr. Model # 60440266165
  • Catalog Page # N/A
  • UNSPSC # 23131503
Fluting Grinding Wheel,4In,B220,1V1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Grinding Wheel
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 4"
  • Arbor Hole Size 1-1/4"
  • Thickness 3/8"
  • Abrasive Material Cubic Boron Nitride
  • Abrasive Grit 220
  • Max. RPM 8500
  • Bond Type Resin
  • Abrasive Depth 3/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.