Skip Content

TP
3M

4-Outlet Polyolefin Heat Shrink Breakout Boot

  • Item # 2JKX6
  • My Part #
  • Mfr. Model # HDBB-410-1-250
  • Catalog Page # N/A
  • UNSPSC # 39121402
HeatShrink Cable Breakout Boot close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $35.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pair a reliable seal with flame resistance by using this 3M™ HDBB 4-Way Heat Shrink Breakout Boot. Constructed from cross-linked polyolefin, this semi-rigid boot is MIL-I-81765-1 qualified for added safety. The multi-conductor armored or sheathed cables of cable breakouts receive solid insulation, mechanical and electrical protection from this 4-way breakout boot.

View More

Technical Specs

  • Item Heat Shrink Breakout Boot
  • Heat Shrink Breakout Boot Type Heat Shrink Breakout Boot
  • Number of Outlets 4
  • Cable End I.D. Before Shrinking 1.25"
  • Cable End I.D. After Shrinking 0.80"
  • Outlet I.D. Before Shrinking 0.50"
  • Outlet I.D. After Shrinking 0.19"
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Material Type Semi Rigid
  • Flame Retardant Yes
  • Heat Shrink Breakout Boot Length 3.3"
  • Color Black
  • Shrink Tubing Wall Thickness After Shrinking 0.090"
  • Max. Voltage 1000
  • Temp. Range -67 Degrees to 230 Degrees F
  • Standards NAVSEA, DOD-STD-2003-1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.