TP
3M

4" Non-Woven Fiber Disc, No Hole Mounting Hole Size, Medium, 120 Grit Aluminum Oxide, 1 EA

  • Item # 418C78
  • My Part #
  • Mfr. Model # 787C
  • Catalog Page # 2376
  • UNSPSC # 31191506
4" Non-Woven Fiber Disc, No Hole Mounting Hole Size, Medium, 120 Grit Aluminum Oxide, 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Sanding Discs and Kits~Fiber Discs


$3.83 / each

Shipping: pkg of 100

Pickup: pkg of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Roloc™ 787C fiber Disc features a precision-shaped ceramic grain that produces a faster cut and runs cooler for longer service life, increased production, and lower cost-per grind. Engineered specifically for grinding and cutting stainless steel and non-ferrous metals, such as aluminum and titanium.

View More

Technical Specs

  • Item Fiber Disc
  • Disc Diameter 4"
  • Mounting Hole Size No Hole
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide
  • Abrasive Grit 120
  • Abrasive Grade Medium
  • Disc Backing Material Fiber
  • Backing Weight Y
  • Max. RPM 12000
  • Series 787C
  • Color Orange
  • Vacuum Hole Design Non-Vacuum
  • Attachment Type TS
How can we improve our Technical Specifications?

Compliance and Restrictions

None