Skip Content

TP
3M

4" Coated Quick Change Disc, TR Roll-On/Off Type 3, 120, Fine, Ceramic, 100 PK

  • Item # 2FXZ3
  • My Part #
  • Mfr. Model # 60440206724
  • Catalog Page # N/A
  • UNSPSC # 31191506
Qk Change Disc,CerAlO,4in,120G,TR,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $319.50 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Roloc™ fiber disc 785C is a quick attachment fiber disc ideal for blending and grinding applications, and weld removal on metals such as stainless steel. The 3M proprietary ceramic abrasive grain with aluminum oxide blend stands up to challenging applications, out cutting and out lasting aluminum oxide. Perfect for moderate to heavy stock removal, this ceramic abrasive is engineered to cut fast and handle intense heat and stress applications.

• Stiff fiber backing provides the durability needed for weld removal and other medium-pressure applications such as deburring or rust removal
• Grinding aid reduces temperatures for processes involving heat-sensitive alloys such as stainless steel, nickel alloys, and titanium
• Roloc attachment supports high-pressure and high-speed applications

View More

Technical Specs

  • Item Quick Change Disc
  • Abrasive Type Coated
  • Disc Attachment System TR Roll-On/Off
  • Disc Attachment Type Type 3
  • Disc Diameter 4"
  • Abrasive Grit 120
  • Abrasive Grade Fine
  • Abrasive Material Ceramic
  • Disc Backing Material Fiber
  • Max. RPM 12,000
  • Series 785C
  • Backing Weight X
  • Color Red
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.