TP
3M

4" Coated Quick Change Disc, TR Roll-On/Off Type 3, 50, Coarse, Ceramic, 100 PK

  • Item # 2FXN8
  • My Part #
  • Mfr. Model # 60440207888
  • Catalog Page # N/A
  • UNSPSC # 31191506
4" Coated Quick Change Disc, TR Roll-On/Off Type 3, 50, Coarse, Ceramic, 100 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $236.00 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Roloc™ fiber disc (3M No. 988C) is a quick-change disc that combines 3M ceramic abrasive grain with a stiff fiber backing. It provides an exceptionally fast cut and extreme durability for high-pressure carbon and mild steel applications. Designed for superior performance in aggressive, heavy-duty applications, this locking sanding disc helps improve productivity and reduces material consumption. The resin-bonded disc withstands high heat and pressure. Use this fiber disc for high-pressure stock removal, small to medium weld leveling, and blending. This quick-change disc has a plastic threaded button or screw that quickly attaches to a Roloc disc pad (sold separately) allowing operator to change disc with a simple twist-off, twist-on motion.

View More

Technical Specs

  • Item Quick Change Disc
  • Abrasive Type Coated
  • Disc Attachment System TR Roll-On/Off
  • Disc Attachment Type Type 3
  • Disc Diameter 4"
  • Abrasive Grit 50
  • Abrasive Grade Coarse
  • Abrasive Material Ceramic
  • Disc Backing Material Fiber
  • Max. RPM 13,300
  • Series 988C
  • Backing Weight YY
  • Color Brown
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.