Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
3M

4" Coated Quick Change Disc, TR Roll-On/Off Type 3, 80, Coarse, Ceramic, 100 PK

  • Item # 2DHY3
  • My Part #
  • Mfr. Model # 60440206591
  • Catalog Page # N/A
  • UNSPSC # 31191506
4" Coated Quick Change Disc, TR Roll-On/Off Type 3, 80, Coarse, Ceramic, 100 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The 3M™ Roloc™ fiber disc 785C is a quick attachment fiber disc ideal for blending and grinding applications, and weld removal on metals such as stainless steel. The 3M proprietary ceramic abrasive grain with aluminum oxide blend stands up to challenging applications, out cutting and out lasting aluminum oxide. Perfect for moderate to heavy stock removal, this ceramic abrasive is engineered to cut fast and handle intense heat and stress applications.

• Stiff fiber backing provides the durability needed for weld removal and other medium-pressure applications such as deburring or rust removal
• Grinding aid reduces temperatures for processes involving heat-sensitive alloys such as stainless steel, nickel alloys, and titanium
• Roloc attachment supports high-pressure and high-speed applications

View More

Technical Specs

  • Item Quick Change Disc
  • Abrasive Type Coated
  • Disc Attachment System TR Roll-On/Off
  • Disc Attachment Type Type 3
  • Disc Diameter 4"
  • Abrasive Grit 80
  • Abrasive Grade Coarse
  • Abrasive Material Ceramic
  • Disc Backing Material Fiber
  • Max. RPM 12,000
  • Series 785C
  • Backing Weight X
  • Color Red
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products