Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
3M

4-1/2" Non-Woven Fiber Disc, Coarse Grit Ceramic, 1 EA

  • Item # 38XK45
  • My Part #
  • Mfr. Model # 61500300506
  • Catalog Page # N/A
  • UNSPSC # 31191506
4-1/2" Non-Woven Fiber Disc, Coarse Grit Ceramic, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.13 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Scotch-Brite™ TN disc provides light grinding and blending with a single disc. The ceramic aluminum oxide abrasive blend yields a burr-free finish. The disc also achieves a high cut-rate for optimal weld grinding and blending in mild steel applications. Effectively blends and refines a grade 36 scratch or finer. It can help to prepare surfaces for painting, especially where a 3 mil or greater paint thickness is being applied. Helps with moderate to heavy stock removal. The ceramic aluminum oxide abrasive blend is designed to enhance toughness and hardness of the grain while cutting fast and withstanding intense heat and stress applications. TN quick-change attachment system features a 5/8-11 metal mounting nut that threads on tool with back-up pad, No. 2FWC2 (sold separately). 4-1/2"-dia.

View More

Technical Specs

  • Item Fiber Disc
  • Disc Diameter 4-1/2"
  • Abrasive Type Non-Woven
  • Abrasive Material Ceramic
  • Abrasive Grade Coarse
  • Max. RPM 13,300
  • Series GB-DN
  • Color Blue
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.