Skip Content

ST
3M

4-1/2" Flap Disc, Type 27, 7/8" Mounting Hole, Fine, 120 Grit Ceramic, 10 PK

  • Item # 2DLH1
  • My Part #
  • Mfr. Model # 60650034709
  • Catalog Page # N/A
  • Catalog Group # H7326
  • UNSPSC # 31191506
Arbor Mnt Flp Disc,4-1/2in,120,Fine,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $110.50 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.91 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Flap Disc is a ceramic grain abrasive flap disc with a durable, X-weight cotton backing for working with stainless and carbon steels. Designed to run on a right angle grinder, a flap disc is a one-step alternative to bonded wheels and fiber discs. A unique grinding aid minimizes heat while maintaining life on heat sensitive alloys such as stainless steel. Provides the stock removal capabilities of a bonded wheel with the surface finishing characteristics of a resin fiber disc.

View More

Technical Specs

  • Item Flap Disc
  • Abrasive Disc Type Type 27
  • Disc Diameter 4-1/2"
  • Mounting Hole Size 7/8"
  • Abrasive Grit 120
  • Abrasive Grade Fine
  • Disc Backing Material Cloth
  • Abrasive Material Ceramic
  • Series 747D
  • Backing Weight X
  • Max. RPM 13,300
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.