ST
3M

4-1/2" Coated Fiber Disc, Extra Coarse Grit Aluminum Oxide, 1 EA

  • Item # 38XK44
  • My Part #
  • Mfr. Model # 61500300472
  • Catalog Page # N/A
  • UNSPSC # 31191506
4-1/2" Coated Fiber Disc, Extra Coarse Grit Aluminum Oxide, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.23 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Scotch-Briteā„¢ Clean and Strip XT Disc is a long lasting surface conditioning disc designed to remove coatings, rust and weld discoloration. It combines extra coarse silicon carbide mineral with open web, so the disc can aggressively clean without significantly altering the base material. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint prep. While it breaks down faster than aluminum oxide, it produces a superior finish. Altogether, this surface conditioning disc delivers a sharp, consistent cut without gouging or marring the workpiece.

View More

Technical Specs

  • Item Fiber Disc
  • Disc Diameter 4-1/2"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Abrasive Grade Extra Coarse
  • Max. RPM 13,300
  • Series CX-DN
  • Color Purple
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.