Skip Content

DV
3M

4-1/2" Coated Fiber Disc, Coarse, 50 Grit Ceramic, 100 PK

  • Item # 2DHX2
  • My Part #
  • Mfr. Model # 60440206484
  • Catalog Page # N/A
  • UNSPSC # 31191506
4-1/2" Coated Fiber Disc, Coarse, 50 Grit Ceramic, 100 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

3M™ fiber disc 785C is a durable fiber disc featuring a high-performance 3M ceramic/aluminum oxide blend abrasive ideal for blending, grinding applications, and weld removal. This proprietary blend stands up to challenging applications, out cutting and out lasting aluminum oxide.

• Heavy-duty fiber disc is ideal for weld removal, grinding, and blending large and small areas of metal surfaces
• Stiff fiber backing provides durability needed for weld removal and other medium-pressure applications such as deburring or rust removal
• Grinding aid reduces grinding temperatures for heat-sensitive alloys such as stainless steel, nickel alloys, and titanium
• Compatible with 3M disc pad face plates and hubs, and requires the use of a disc retainer nut (all sold separately)

Note: Using the correct face plate for the application ensures that the abrasive mineral will fracture as it should, maximizing the life of the abrasive. Face plates are sold separately.

View More

Technical Specs

  • Item Fiber Disc
  • Disc Diameter 4-1/2"
  • Abrasive Type Coated
  • Abrasive Material Ceramic
  • Abrasive Grit 50
  • Abrasive Grade Coarse
  • Disc Backing Material Fiber
  • Backing Weight X
  • Max. RPM 12,000
  • Series 785C
  • Color Red
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.