TP
3M

4-1/2" Coated Fiber Disc, 7/8" Mounting Hole Size, Extra Coarse, 24 Grit Zirconia Alumina, 100 PK

  • Item # 2AXN2
  • My Part #
  • Mfr. Model # 60410011914
  • Catalog Page # N/A
  • UNSPSC # 31191506
4-1/2" Coated Fiber Disc, 7/8" Mounting Hole Size, Extra Coarse, 24 Grit Zirconia Alumina, 100 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $276.31 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Fibre 501C is a versatile and general purpose metalworking abrasive, designed to help with a variety of applications from grinding, weld removal, and finishing to blending on metals like carbon steel. Fibre is engineered by adhering alumina-zirconia mineral to a fibre backing using resin. The closed coat construction on Fibre means mineral grains cover nearly 100% of the backing. The stiff fibre backing is extremely durable, vulcanized, hardened and condensed prior to being coated with mineral. It withstands wear and tends not to yield or deflect when run, which helps the abrasive stay strong, especially when grinding and finishing on edges.

View More

Technical Specs

  • Item Fiber Disc
  • Disc Diameter 4-1/2"
  • Mounting Hole Size 7/8"
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina
  • Abrasive Grit 24
  • Abrasive Grade Extra Coarse
  • Disc Backing Material Fiber
  • Backing Weight Y
  • Max. RPM 13,300
  • Series 501C
  • Color Black
  • Vacuum Hole Design Non-Vacuum
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.