Skip Content

ST
3M

33dB Disposable Tapered-Shape Ear Plugs; Uncorded, Yellow, Red, Universal

  • Item # 45CA98
  • My Part #
  • Mfr. Model # 390-1252
  • Catalog Page # N/A
  • UNSPSC # 46181901
EarPlugs,Disposabl,33dB,Yellow,Red,PK500 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $110.50 / pkg. of 500
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.23 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These 3M™ E-A-Rsoft™ Yellow Neon Blasts™ ear plugs are constructed with a slowly expanding, polyurethane foam material that helps provide evenly distributed pressure and a good seal with
optimum comfort.

View More

Technical Specs

  • Item Ear Plugs
  • Disposable/ Reusable Disposable
  • Corded/Banded Uncorded
  • Pairs Per Package 500
  • Ear Plug Size Universal
  • Noise Reduction Rating NRR 33dB
  • Metal Detectable No
  • Series E-A-Rsoft Yellow Neons Blasts
  • Ear Plug Shape Tapered
  • Ear Plug Color Yellow, Red
  • Ear Plug Material Foam
  • Ear Plug Packaging Bulk Box, Unwrapped
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.