Skip Content

ST
3M

33dB Disposable Bell-Shape Ear Plugs, Dispenser; Uncorded, Yellow, Universal

  • Item # 65RJ90
  • My Part #
  • Mfr. Model # 65RJ90
  • Catalog Page # N/A
  • UNSPSC # 46181901
Ear Plug,Dispenser,Uncorded,E-A-Rsoft FX close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $375.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 14.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help make it easy for your people to protect their hearing with 3M™ earplugs in a convenient dispenser that can be positioned close to where they work.
The uncorded 3M™ E-A-Rsoft™ FX™ ear plugs help to seal the ear canal with soft, slow-recovery foam for noise reduction and reliable hearing protection. The flared bell shape allows for easy fitting and removal. This hearing protection is commonly used in general manufacturing, construction, automotive, agriculture, and pharmaceutical applications. The earplugs are test-compatible with the 3M™ E-A-Rfit™ Validation System (sold separately).
The 3M™ One Touch™ Pro Earplug Dispenser offers easy access to hearing protection, indoors and out. It delivers one earplug at a time, straight into the worker's hand. The durable ABS plastic dispenser offers clean earplugs without the waste from individual wrapping.
Set up the One Touch Pro bulk dispenser free-standing or wall-mounted. In outside settings, wind side shields and a drained catch tray help safeguard the earplugs against wind and rain.


View More

Technical Specs

  • Item Ear Plugs, Dispenser
  • Disposable/ Reusable Disposable
  • Corded/Banded Uncorded
  • Pairs Per Package 500
  • Ear Plug Size Universal
  • Noise Reduction Rating NRR 33dB
  • Metal Detectable No
  • Series E-A-Rsoft FX
  • Ear Plug Shape Bell
  • Ear Plug Color Yellow
  • Ear Plug Material Foam
  • Ear Plug Packaging Dispenser Refill
  • Standards ANSI S3.19-1979
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.