Skip Content

WV
3M

Industrial Duct Tape, 3" X 60 yd., 12.60 mil Thick, Blue Coated Cloth, 1 EA

  • Item # 15F804
  • My Part #
  • Mfr. Model # 8979
  • Catalog Page # N/A
  • UNSPSC # 31201501
Duct Tape,3 x 60 yd,12.6 mil,Slate Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This duct tape features rubber-backed polyurethane film laminated to cloth. It stays on for up to one year without deterioration.

View More

Technical Specs

  • Item Tape
  • Duct Tape Type Duct Tape
  • Duct Tape Width 3"
  • Duct Tape Length 60 yd.
  • Duct Tape Thickness 12.60 mil
  • Duct Tape Grade Industrial
  • Tape Color Family Blue
  • Color Slate Blue
  • Duct Tape Primary Material Coated Cloth
  • Material Polyethylene Coated Cloth
  • Tape Shape Continuous Roll
  • Tape Adhesive Rubber
  • Performance Temp. 40 Degrees to 200 Degrees F
  • Adhesion Strength 52 oz./in.
  • Tensile Strength 36 lb./in.
  • Standards UL 723, HUD, BOCA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms