Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
3M

3" Quick Change Disc, Ceramic, TR, 24 Grit, Extra Coarse, Coated, 983C, PK200

  • Item # 2DHZ4
  • Mfr. Model # 50009
  • Catalog Page # N/A
  • UNSPSC # 31191506
3" Quick Change Disc, Ceramic, TR, 24 Grit, Extra Coarse, Coated, 983C, PK200 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $658.00 / pkg. of 200
Get This Price

$527.24

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 8.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Roloc™ fiber disc 983C is designed for use in aggressive, high-pressure grinding, weld leveling, and blending applications. Offering an exceptionally fast cut and extreme durability, 3M ceramic abrasive grain on a stiff fiber backing optimizes medium- to heavy-duty stock removal on carbon and mild steel.

• Roloc attachment makes changing discs easy
• Stiff fiber backing stands up to heavyweight applications
• Resin bond withstands heat and stabilizes the disc under pressure and heat to increase productivity

View More

Technical Specs

  • Item Quick Change Disc
  • Abrasive Type Coated
  • Disc Attachment System TR Roll-On/Off
  • Disc Attachment Type Type 3
  • Disc Diameter 3"
  • Abrasive Grit 24
  • Abrasive Grade Extra Coarse
  • Abrasive Material Ceramic
  • Disc Backing Material Fiber
  • Max. RPM 20,000
  • Series 983C
  • Backing Weight YY
  • Color Brown
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.