Skip Content
WV
3M

3-Outlet Polyolefin Heat Shrink Breakout Boot

  • Item # 4NLD8
  • Mfr. Model # HDBB-310-1-250
  • Catalog Page # N/A
  • UNSPSC # 39121721
3-Outlet Polyolefin Heat Shrink Breakout Boot close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This heat-shrink breakout boot helps to provide strain relief and environmental/mechanical protection for breakouts in multiconductor armored or sheathed cables. It is manufactured with cross-linked polyolefin to resist damage from punctures, abrasion, spills, mild acids, and alkalis.

View More

Technical Specs

  • Item Heat Shrink Breakout Boot
  • Heat Shrink Breakout Boot Type Heat Shrink Breakout Boot
  • Number of Outlets 3
  • Cable End I.D. Before Shrinking 0.90"
  • Cable End I.D. After Shrinking 0.36"
  • Outlet I.D. Before Shrinking 0.33"
  • Outlet I.D. After Shrinking 0.12"
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Material Type Semi Rigid
  • Flame Retardant Yes
  • Heat Shrink Breakout Boot Length 2.7"
  • Color Black
  • Shrink Tubing Wall Thickness After Shrinking 0.100"
  • Shrink Ratio 3:1
  • Max. Voltage 1000
  • Temp. Range -67 Degrees to 230 Degrees F
  • Resists Puncture, Abrasion, Splits, Mild Acids And Alkalis
  • Standards NAVSEA, DOD-STD-2003-1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.