Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
3M

3" Microreplicated Resin Round Diamond HX Disc, 150 to 200 rpm, Gold Backing, 8 PK

  • Item # 32V438
  • My Part #
  • Mfr. Model # 27620
  • Catalog Page # N/A
  • UNSPSC # 47121608
3" Microreplicated Resin Round Diamond HX Disc, 150 to 200 rpm, Gold Backing, 8 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Diamond HX Disc
  • Floor Application Buffing, Burnishing, Polishing
  • Floor Machine Pads Color Family Gold
  • Floor Pad Size 3"
  • Speed 150 to 200 rpm
  • Pad/Brush Shape Round
  • Material Microreplicated Resin
  • Color Gold Backing
  • For Use With Rotary or Automatic Floor Machine
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.