Skip Content

TP
3M

3" Coated Quick Change Disc, TR Roll-On/Off Type 3, 60, Medium, Ceramic, 200 PK

  • Item # 2FXL2
  • My Part #
  • Mfr. Model # 60650019148
  • Catalog Page # N/A
  • UNSPSC # 31191506
Quick Change Disc,Cer,3in,60G,TR,PK200 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $270.00 / pkg. of 200
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Roloc™ disc 963G uses 3M ceramic abrasive grain for outstanding durability and cutting efficiency. Disc is ideal for rapid stock removal, grinding, blending, and deburring on carbon steel and tool steels.

• Quick-attachment system for easy install and removal of the disc
• Heavyweight backing is extremely durable for high-pressure, high-speed applications
• Durable resin bond resists deterioration from heat
• Use disc in wet or dry applications

View More

Technical Specs

  • Item Quick Change Disc
  • Abrasive Type Coated
  • Disc Attachment System TR Roll-On/Off
  • Disc Attachment Type Type 3
  • Disc Diameter 3"
  • Abrasive Grit 60
  • Abrasive Grade Medium
  • Abrasive Material Ceramic
  • Disc Backing Material Cloth
  • Max. RPM 20,000
  • Series 963G
  • Backing Weight YN
  • Color Brown
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.