Skip Content

DV
3M

3" Round Wet Concrete Polishing Pad, Blue, 8 PK

  • Item # 12R427
  • My Part #
  • Mfr. Model # 27510
  • Catalog Page # N/A
  • UNSPSC # 47121608
Wet Concrete Polishing Pad,3 In,Blue,PK8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These wet concrete polishing pads are designed for use with standard floor pads that are 16 In. and smaller in diameter, available separately.

View More

Technical Specs

  • Item Wet Concrete Polishing Pad
  • Floor Application Buffing, Burnishing, Polishing
  • Floor Machine Pads Color Family Blue
  • Floor Pad Size 3"
  • Pad/Brush Shape Round
  • Color Blue
  • Machine Size 17"
  • For Use With Standard Floor Pads that are 16" and Smaller in Diameter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.