Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
3M

3/8" NPT Polypropylene Coffee Filter System, 5 gpm, 125 psi

  • Item # 54EK04
  • My Part #
  • Mfr. Model # BREW120-MS
  • Catalog Page # 2697
  • UNSPSC # 23181801
3/8" NPT Polypropylene Coffee Filter System, 5 gpm, 125 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $147.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provide consistent, high-quality water for hot beverages with this 3M™ High Flow Series System for brewed coffee and hot tea. It helps reduce particulate, chlorine taste and odor, cyst, and scale, to help improve taste and appearance as well as provide better equipment production. The built-in scale inhibition helps prevent scale buildup that may damage equipment. The innovative valve-in-head design shuts off and vents water for virtually trouble-free cartridge change-outs without the need to shut off the upstream water. The tool-less Sanitary Quick Change (SQC) encapsulated cartridge design allows for easy cartridge change-outs with just a 1/4 turn. This system is suitable for use in coffee and hot tea brewing applications.

View More

Technical Specs

  • Item Coffee Filter System
  • Microns 0.2
  • Flow Rate 5 gpm
  • Max. Pressure 125 psi
  • Min. Pressure 25 psi
  • Pressure Drop 1 psi
  • Service Life 9000 gal.
  • With Gauge/Without Gauge Without Gauge
  • Application Hot Beverage
  • With Valve/Without Valve With Valve
  • Overall Height 15-1/2"
  • Overall Width 4-1/2"
  • Overall Depth 4-1/2"
  • Max. Temp. 100 Degrees F
  • Number of Cartridges Required 1
  • Cartridges Required 1
  • Connection 3/8" NPT
  • Color White
  • Filter Media Activated Carbon
  • Reduces Sediment, Chlorine, Cysts, Taste, Odor and Scale
  • Head Material Isoplast
  • Housing Material Polypropylene
  • Standards NSF 42 and 53
  • Includes Mounting Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.