Skip Content
ST
3M

27dB Reusable Flanged-Shape Ear Plugs; Uncorded, Yellow, Universal

  • Item # 1MCE1
  • My Part #
  • Mfr. Model # 340-8001
  • Catalog Page # 1690
  • Catalog Group # H1484
  • UNSPSC # 46181901
Ear Plugs,Reusable,27dB,Yellow,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $143.00 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ E-A-R™ UltraFit™ corded earplugs feature a proprietary, premolded, triple-flange design that fits comfortably in most ear canals. Polymer formulation gently hugs the ear canal to provide an effective seal that protects against noise.

• Ergonomic pistol grip for an easier fit
• Triple-flange provides proven protection without rolling or touching plug during insertion
• Washable and reusable
• CSA Class AL

View More

Technical Specs

  • Item Ear Plugs
  • Disposable/ Reusable Reusable
  • Corded/Banded Uncorded
  • Pairs Per Package 100
  • Ear Plug Size Universal
  • Noise Reduction Rating NRR 27dB
  • Metal Detectable No
  • Series E-A-R UltraFit 27
  • Ear Plug Shape Flanged
  • Ear Plug Color Yellow
  • Ear Plug Material Foam
  • Ear Plug Packaging Bulk Bag, Unwrapped
  • Standards ANSI S3.19-1974
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.