Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
3M

MERV 14 Synthetic Electrostatic Mini-Pleat Filter, 25x25x2

  • Item # 4DZH3
  • Mfr. Model # E377
  • Catalog Page # 3116
  • UNSPSC # 40161505
MERV 14 Synthetic Electrostatic Mini-Pleat Filter,25x25x2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $162.50 / each

Shipping: pkg of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low pressure drop helps reduce energy consumption. Allows simple upgrade of existing filters. Innovative combination of depth loading filtration media, precision pleat structure, and high filter media area results in longer filter life. Durable 100% synthetic filtration media resists moisture and humidity. Filters are 100% metal-free and fully incinerable. Factory installed integral gasket.

View More

Technical Specs

  • Item Electrostatic Mini-Pleat Filter
  • With Gasket No
  • Nominal Filter Size 25x25x2
  • Nominal Height 25"
  • Nominal Width 25"
  • Nominal Depth 2"
  • Filter Efficiency - Air Filters 90% to 95%
  • MERV 14
  • Air Filter Media Type Synthetic
  • Air Filter Item Electrostatic Mini-Pleat Filter
  • Air Flow 492 fpm
  • Initial Resistance 0.37" WC
  • Final Resistance 1.4" WC
  • Filter Pack Enclosure 100% Synthetic Frame, Lightweight, Resists Moisture
  • Max. Air Flow 625 fpm
  • Media Area 56 sq. ft.
  • Max. Temp. 122 Degrees F
  • Standards UL 900 Class 1
  • Green Environmental Attribute Product Has MERV Rating of 13 or Higher
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.