Skip Content

ST
3M

25dB Hard Hat Mounted Ear Muffs, Orange

  • Item # 52JH57
  • My Part #
  • Mfr. Model # X4P5E-OR
  • Catalog Page # N/A
  • Catalog Group # J5362
  • UNSPSC # 46181902
Ear Muffs,Hard Hat Mounted,NRR 25dB close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $42.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.7 lbs.
Country of Origin Poland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-protection 3M™ Peltor™ X4 ear muffs are designed for comfort and hearing preservation in moderate- to high-noise forestry applications and industrial environments. The X Series features lightweight, low-profile ear cups that pivot and tilt for efficiency and comfort. A universal mounting attachment lets you fit these earmuffs to most hard hats.

View More

Technical Specs

  • Item Ear Muffs
  • Ear Muff Style Hard Hat Mounted
  • Noise Reduction Rating NRR 25dB
  • Dielectric No
  • Series PELTOR
  • Ear Muff Shell Color Orange
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.