Skip Content

WV
3M

Industrial Duct Tape, 24mm X 60 yd., 12.60 mil Thick, Red Coated Cloth, 1 EA

  • Item # 24A755
  • My Part #
  • Mfr. Model # 8979N
  • Catalog Page # N/A
  • UNSPSC # 31201501
Duct Tape,24 x 54.8m,12.6 mil,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

3M® 8979N nuclear grade duct tape is for use where corrosion is a concern and containment is required. Good for sealing insulation, color coding, wrapping pipe ends, packaging. Ideal for power plants and ships.

View More

Technical Specs

  • Item Tape
  • Duct Tape Type Duct Tape
  • Duct Tape Width 24mm
  • Duct Tape Length 60 yd.
  • Duct Tape Thickness 12.60 mil
  • Duct Tape Grade Industrial
  • Tape Color Family Red
  • Color Red
  • Duct Tape Primary Material Coated Cloth
  • Material Polyethylene Coated Cloth
  • Tape Shape Continuous Roll
  • Tape Adhesive Rubber
  • Performance Temp. Up to 300 Degrees F
  • Adhesion Strength 48 oz./in.
  • Tensile Strength 52 lb./in.
  • Standards ASTM D3330, D3759, D3652, E84 and UL 723
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms