Skip Content
ST
3M

24 oz. Palletizing Spray Adhesive with Temp. Range (F) of 0° to 120°

  • Item # 2RUF6
  • My Part #
  • Mfr. Model # 85844
  • Catalog Page # N/A
  • UNSPSC # 31201616
Palletizing Adhesive,Aerosol,Size 24 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Spray Adhesive
  • Type Palletizing
  • Size 24 oz.
  • Net Weight (Oz.) 16.7 oz.
  • Temp. Range (F) 0 Degrees to 120 Degrees
  • Curing Time 24 hr.
  • Bonding Range 10 min. (1 Surf)
  • Substrates Plastic And Cardboard
  • Application Use To Stack Plastic Bags Neatly On Pallets Without Slippage, Hold Plastic Bags Or Hold Corrugated Cartons Together During Shipment
  • Characteristics Fast Tack, High Coverage, Low Soak-in, Clear Color, Allows Easy Separation of Containers After Shipment
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.