Skip Content

ST
3M

24 oz. Orange Low VOC Spray Adhesive with Temp. Range (F) of -30° to 200°

  • Item # 15E721
  • My Part #
  • Mfr. Model # 62-4879-4930-7
  • Catalog Page # N/A
  • UNSPSC # 31201601
24 oz. Orange Low VOC Spray Adhesive with Temp. Range (F) of -30° to 200° close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ Foam Fast 74 Spray Adhesive is a fast-drying spray adhesive that bonds foam and fabric to a wide range of substrates. Its permanent bond provides fast results to keep projects moving ahead. Adhesive has an aggressive tack that offers a high initial grab with foam-tearing strength, yet allows sufficient open time to position materials properly. High-solids content supports its low soak-in property, giving you time to position parts for best fit. This attribute helps create soft, non-dimpling glue lines. The lace-spray pattern of its non-yellowing adhesive, combined with its fast tack, strong bond and clean appearance, make it ideal for projects all throughout your home or business.

View More

Technical Specs

  • Item Spray Adhesive
  • Type Orange Low VOC
  • Size 24 oz.
  • Net Weight (Oz.) 19
  • Temp. Range (F) -30 Degrees to 200 Degrees
  • Bonding Range 30 sec. to 30 min.
  • Substrates Flexible and Rigid Foam, Upholstry Foam, Plastics (Latex, Urethane), Fabric, Felt, Cork
  • Standards Meets CARB / OTC VOC Requirements; Helps contribute to LEED(R) credits
  • Green Environmental Attribute Does Not Contain Methylene Chloride
  • Green Certification or Other Recognition GREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.