Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
3M

24" Coated PSA Sanding Disc, 80 Grit, Non-Vacuum, Coarse Grade, Aluminum Oxide 10, PK

  • Item # 2DHG1
  • My Part #
  • Mfr. Model # 60440202251
  • Catalog Page # N/A
  • Catalog Group # J1094
  • UNSPSC # 31191506
24" Coated PSA Sanding Disc, 80 Grit, Non-Vacuum, Coarse Grade, Aluminum Oxide 10, PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $277.50 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ pressure-sensitive adhesive (PSA) cloth disc 348D is a heavy-duty sanding disc for deburring, blending, cleaning up, and finishing metal parts and surfaces of various sizes and shapes. Works well for high-heat and heavy-duty sanding applications. High-strength adhesive backing adheres to a backup pad (sold separately) or a steel platen.

• Durable X-weight cloth backing supports aggressive applications without tearing or edge wear
• Aluminum oxide abrasive has a fast cut rate and long life, and is ideal for deburring, blending, cleaning up, and finishing metal parts and shapes
• Resin bond protects the disc from heat damage
• Use disc for wet and dry applications

View More

Technical Specs

  • Item PSA Sanding Disc
  • Abrasive Type Coated
  • Vacuum Hole Design Non-Vacuum
  • Disc Diameter 24"
  • Abrasive Grit 80
  • Abrasive Grade Coarse
  • Abrasive Material Aluminum Oxide
  • Disc Backing Material Cloth
  • Series 348D
  • Backing Weight X
  • Color Brown
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.