Skip Content

DV
3M

23dB Folding Ear Muffs, Orange

  • Item # 30F054
  • My Part #
  • Mfr. Model # 330-3044
  • Catalog Page # N/A
  • UNSPSC # 46181902
Ear Muffs,Folding,NRR 23dB close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Ear Muffs
  • Ear Muff Style Folding
  • Noise Reduction Rating NRR 23dB
  • Dielectric Yes
  • Series 3M Folding Earmuff
  • Ear Muff Shell Color Orange
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products