Skip Content
ST
3M

21dB Folding Ear Muffs, Black

  • Item # 4T023
  • My Part #
  • Mfr. Model # H6F/V
  • Catalog Page # 1691
  • UNSPSC # 46181902
Ear Muffs,Folding,NRR 21dB close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features 4-point steel suspension headband, liquid/foam-filled ear cushions, and broad soft rings. Stainless steel construction resists bending and warping. Earcup pivot points tilt for optimum comfort and efficiency. Use for noise levels up to 101dBA. Cups fold up into the headband for compact storage.

View More

Technical Specs

  • Item Ear Muffs
  • Ear Muff Style Folding
  • Noise Reduction Rating NRR 21dB
  • Dielectric No
  • Series Optime
  • Ear Muff Shell Color Black
  • Standards ANSI S3.19-1974
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.